Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1200-100-SC 1745 SOLID CARBIDE END MILL 7419168
SANDVIK 2F340-1200-100-SC 1745 SOLID CARBIDE END MILL 7419168
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1200-100-SC 1745
rubix:
258A3151
manufacturer :
7419168
ean:
7323222411458
Product details
Technical specifications
Product details : SANDVIK 2F340-1200-100-SC 1745 SOLID CARBIDE END MILL 7419168
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.25
excl. VAT
/
Each
£
222.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8016.3X3.0 BURR 6.30 MM X 3.00 MM 6814047
SANDVIK 1K233-0600-NB H10F DURA SOLID CARBIDE END MILL 8386788
SANDVIK R2162420050IAK38P1630 COROMILL
SANDVIK 2S342-2000-100-PBP2BM SC MILLING CM PLURA 2 8351944
CUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER S26216.0XR3.0 6706960
SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892
SANDVIK 1K354-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213532
ROEBUCK CH64 VARI PITCH HOLE SAW 64MM
CUTLINE 893253 12MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK 1P341-1400-XA1620 SC MILLING CM PLURA 1 6259886
DORMER S9029.0 DRILL 9.00 MM 5983050
ROEBUCK CH57 VARI PITCH HOLE SAW 57MM
SANDVIK 2P211-0080-PC1620 SC MILLING CM PLURA 2 6260058
MITSUBCARB MPXLRBD0200R020N080 ENDMILL COATED MSTAR 90042827