DORMER S9029.0 DRILL 9.00 MM 5983050


Finger cutter S902

References
dormer:S9029.0
rubix:2024680
ean:7320760132920
End Mill 9.00 mm
brand logo
Technical specifications
Diameter9 mm
Total length72 mm
Number of teeth2
See all Specifications

Product details : DORMER S9029.0 DRILL 9.00 MM 5983050


VHM Short key-way cutter with DIN 6535 HA shaft N 30° uncoated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and alloys of copper.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter9 mm
Total length72 mm
Number of teeth2
Tail diameter10 mm
Type of tailHA
Machining materialSteel, cast iron, titanium, nickel and copper alloys
Body materialCarbide
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 39.69 excl. VAT
/ Each
£ 47.63 incl. VAT
  • Usually arrives within 14 working days