Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0600-100-SC1745 SC MILLING CM PLURA 2 7419162
SANDVIK 2F340-0600-100-SC1745 SC MILLING CM PLURA 2 7419162
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-0600-100-SC 1745
rubix:
317A8375
manufacturer :
7419162
ean:
7323222411397
Product details
Technical specifications
Product details : SANDVIK 2F340-0600-100-SC1745 SC MILLING CM PLURA 2 7419162
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.72
excl. VAT
/
Each
£
89.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K232-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213426
WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070
CUTLINE 893324 6MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
CUTLINE 2 FLUTE CARBIDE SHORT SERIES STRAIGHT SHANK OZMA MM 2 862596
SANDVIK R216.62-08030-AO09G 1610 5743582
SANDVIK 2F440-2000-300ASD1725 SC MILLING CM PLURA 2 7858285
CUTLINE 862938 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
SANDVIK 2S342-1111-076-PBP2BM SC MILLING CM PLURA 2 8351910
DORMER S90320.0 DRILL 20.00 MM 5983091
DORMER S812HB3.0 DRILL 3.00 MM 5983571
SANDVIK 1P231-1270-XA1630 SC MILLING CM PLURA 1 7045728
SANDVIK 2F440-1588-304ASD1725 SC MILLING CM PLURA 2 7858319
SANDVIK R216.24-10050ECC22P1620 SC MILLING CM PLURA 2 5742933
SANDVIK 326R08-B3502012-CH 1025 6010081
CUTLINE VARICUT 16MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD