Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P231-1270-XA1630 SC MILLING CM PLURA 1 7045728
SANDVIK 1P231-1270-XA1630 SC MILLING CM PLURA 1 7045728
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P231-1270-XA 1630
rubix:
317A1998
manufacturer :
7045728
ean:
7323221046224
Product details
Technical specifications
Product details : SANDVIK 1P231-1270-XA1630 SC MILLING CM PLURA 1 7045728
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.33
excl. VAT
/
Each
£
97.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P260-0800-XB1620 SC MILLING CM PLURA 1 6259833
SANDVIK R216.24-20050CCC38P1620 SC MILLING CM PLURA 2 5742942
SANDVIK RA215.24-0850BAK06L1620 SC MILLING CM PLURA 2 5739969
SANDVIK 2P370-1588-PB1740 SC MILLING CM PLURA 2 6870036
MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387
SANDVIK 2F340-2540-304CSC1745 SC MILLING CM PLURA 2 7419246
DORMER S5233.0XR0.3XD6 6706729
SANDVIK 1K223-1200-300-NH H10F DURA SOLID CARBIDE END MILL 8412610
CUTLINE 893270 6MM CARBIDE END MILL 4 FLT CUPP WELDON
CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 4 862754
DORMER S71710.0 END MILL 10.00 MM 6706704
SANDVIK R216.42-01030-AO10G 1620 5743390
DORMER S7678.0XR1.0 6707024
MITSUBCARB MPXLRBD0200R010N160 ENDMILL COATED MSTAR 90042825
DORMER S802HA4.5 DRILL 4.50 MM 5983445