Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9446.0 END MILL 6.00 MM 5982920
DORMER S9446.0 END MILL 6.00 MM 5982920
Solid carbide miller Dormer
References
dormer:
S9446.0
rubix:
268A1000
ean:
7320760040263
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9446.0 END MILL 6.00 MM 5982920
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.67
excl. VAT
/
Each
£
34.40
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K233-1600-NB H10F DURA SOLID CARBIDE END MILL 8386792
SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
SANDVIK R216.24-12050GCC26P1620 SC MILLING CM PLURA 2 5743080
SANDVIK R216.24-16050IBC32P1620 SC MILLING CM PLURA 2 5743073
SANDVIK R216.42-03030-AC04G1610 SC MILLING CM PLURA 2 5743432
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 16 862652
WALTERPROT MC232.19.1W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353843
SANDVIK R216.33-06040-AC13UH10F SC MILLING CM PLURA 2 5743340
DORMER S71714.0 END MILL 14.00 MM 6706706
MITSUBCARB MPXLRBD0060R005N060 ENDMILL COATED MSTAR 90042804
DORMER S63712.0 12.00MM SINGLE FLUTE CARBIDE END MILL
SANDVIK 2F380-1588-076ASD1745 SC MILLING CM PLURA 2 7963646
SANDVIK 1K354-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213530
SANDVIK 1P222-2500-XA1630 SC MILLING CM PLURA 1 6259610
SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906