Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P240-0635-XA1630 SC MILLING CM PLURA 1 7045750
SANDVIK 1P240-0635-XA1630 SC MILLING CM PLURA 1 7045750
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P240-0635-XA 1630
rubix:
318A1813
manufacturer :
7045750
ean:
7323221046446
Product details
Technical specifications
Product details : SANDVIK 1P240-0635-XA1630 SC MILLING CM PLURA 1 7045750
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.13
excl. VAT
/
Each
£
40.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 8 862685
SANDVIK 1K365-1000-XD 1730 DURA SOLID CARBIDE END MILL 8213613
DORMER S2603.0 END MILL 3.00 MM 6706913
SANDVIK 2F340-1000-100CSC1745 SC MILLING CM PLURA 2 7419220
CUTLINE 893285 D.10 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
CUTLINE 893419 20MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK 1P250-0318-XA1630 SC MILLING CM PLURA 1 7045801
SANDVIK R215.34C10040-DC22K1640 SC MILLING CM PLURA 2 5742593
CUTLINE 893327 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
DORMER S9024.0 DRILL 4.00 MM 5983029
DORMER S53312.0 6706550
SANDVIK R216.24-10050EBC22P1620 SC MILLING CM PLURA 2 5742927
PRAMET 40A04R-S90LN12-C FACE MILL 6760288
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 1 863091
SANDVIK 1K354-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213524