Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P250-0318-XA1630 SC MILLING CM PLURA 1 7045801
SANDVIK 1P250-0318-XA1630 SC MILLING CM PLURA 1 7045801
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P250-0318-XA 1630
rubix:
318A2262
manufacturer :
7045801
ean:
7323221046958
Product details
Technical specifications
Product details : SANDVIK 1P250-0318-XA1630 SC MILLING CM PLURA 1 7045801
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.20
excl. VAT
/
Each
£
38.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154
DORMER P8253.0X3.0 BURR 3.00 MM X 3.00 MM 6814196
SANDVIK 2S340-1200-150-MA 1640 6260170
SANDVIK 1B240-0476-XA1630 SC MILLING CM PLURA 1 6334849
DORMER P8159.6X6.0 BURR 9.60 MM X 6.00 MM 6814167
SANDVIK 2P342-1000-CMBM2CM SC MILLING CM PLURA 2 8352702
SANDVIK R216.42-00530-JC05G1700 SC MILLING CM PLURA 2 5963275
DORMER S22718.0 6706826
DORMER S5312.0XD6 6706473
SANDVIK 2P342-1000-PBP2BM SC MILLING CM PLURA 2 8351839
SANDVIK 1P230-0318-XA1630 SC MILLING CM PLURA 1 7045486
SANDVIK 2S342-1905-076CMBM2CM SC MILLING CM PLURA 2 8353008
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 6 863106
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 5 855656
DORMER S814HA2.0 END MILL 2.00 MM 5983576