Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P051-0794-OAO10A SC MILLING CM PLURA 2 7254430
SANDVIK 2P051-0794-OAO10A SC MILLING CM PLURA 2 7254430
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P051-0794-OA O10A
rubix:
319A6000
manufacturer :
7254430
ean:
7323221821227
Product details
Technical specifications
Product details : SANDVIK 2P051-0794-OAO10A SC MILLING CM PLURA 2 7254430
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.00
excl. VAT
/
Each
£
211.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0200R020N240 ENDMILL COATED MSTAR 90042831
SANDVIK 1P222-1270-XA1630 SC MILLING CM PLURA 1 7045744
DORMER S21914.0 6706645
DORMER S63712.0 12.00MM SINGLE FLUTE CARBIDE END MILL
DORMER S5233.0XR0.5XD6 6706730
SANDVIK 2F440-2000-300ASD1725 SC MILLING CM PLURA 2 7858285
DORMER P8156.0X6.0 BURR 6.00 MM X 6.00 MM 6814165
ROEBUCK 256047 VARI PITCH HOLE SAW 108MM
DORMER S5243.0XR0.3 6706649
SANDVIK 2S342-0600-050-PBP2BM SC MILLING CM PLURA 2 8351869
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 4 862634
SANDVIK 2P340-0700-PA1630 SC MILLING CM PLURA 2 6260105
SANDVIK 2B230-0200-NAN20C SC MILLING CM PLURA 2 6259966
MITSUBCARB MPXLRBD0300R030N120 ENDMILL COATED MSTAR 90042844
DORMER S814HB6.0 END MILL 6.00 MM 5983630