• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0200R020N240 ENDMILL COATED MSTAR 90042831

MITSUBCARB MPXLRBD0200R020N240 ENDMILL COATED MSTAR 90042831

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0200R020N240
Rubix:278A4534
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0200R020N240 ENDMILL COATED MSTAR 90042831


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 115.55 excl. VAT
/ Each
£ 138.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2F380-1270-228ASD1745 SC MILLING CM PLURA 2 7963644DORMER S26216.0XR3.0 6706960SANDVIK 2P440-0600-SD1725 SC MILLING CM PLURA 2 7858265DORMER C2468.0 END MILL 8.00 MM 5984217DORMER S6103.0XD6 DRILL 3.00 MM X 6.0 MM 6706593DORMER HSCO CUTTER 15.0 C50015.0GUHRING 03720 010.000 MILLS CARBIDE UNIVERS 9037200100000DORMER S2623.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706924GUHRING 03720 016.000 MILLS CARBIDE UNIVERS 9037200160000SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211SANDVIK R216.42-05030-AI05G1610 SC MILLING CM PLURA 2 5743398SANDVIK 2P370-1270-PB1740 SC MILLING CM PLURA 2 6870035SANDVIK 2P070-1600-PB1610 SC MILLING CM PLURA 2 7990647SANDVIK 1K357-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213645
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap