Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8156.0X6.0 BURR 6.00 MM X 6.00 MM 6814165
DORMER P8156.0X6.0 BURR 6.00 MM X 6.00 MM 6814165
Solid carbide miller Dormer
References
dormer:
P8156.0X6.0
rubix:
2578951
ean:
7320760688069
Technical specifications
Diameter
6
mm
Total length
14
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8156.0X6.0 BURR 6.00 MM X 6.00 MM 6814165
Technical specifications
Attributes
Diameter
6
mm
Total length
14
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R215.36-20060-AC38L1620 SC MILLING CM PLURA 2 5742739
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
SANDVIK 1K253-0800-NB H10F DURA SOLID CARBIDE END MILL 8389106
GUHRING 03679 000.500 BALL-NOSE CUTTERS SOLID CARBIDE
SANDVIK 1K223-2500-400-NH H10F DURA SOLID CARBIDE END MILL 8412625
DORMER S803HB5.75 DRILL 5.75 MM 5982563
SANDVIK R216.62-01030-AO20G 1610 5743567
DORMER S62916.0 DRILL 16.00 MM 6706537
DORMER S52712.0 6706833
WALTERPROT MC326-08.0W4B050C-WK40TF ENDMILL 6579472
SANDVIK 1K233-0300-050-NA H10F DURA SOLID CARBIDE END MILL 8386809
MITSUBCARB MPXLRBD0150R010N180 ENDMILL COATED MSTAR 90042819
SANDVIK 1P360-2540-XA1620 SC MILLING CM PLURA 1 7045769
ROEBUCK 327-15 FLATTED SHANK SLOT DRILL 15MM
SANDVIK 8460301 1K344-0800-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL