Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1600-250ASD1745 SC MILLING CM PLURA 2 7963628
SANDVIK 2F380-1600-250ASD1745 SC MILLING CM PLURA 2 7963628
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1600-250ASD 1745
rubix:
318A0850
manufacturer :
7963628
ean:
7323225532525
Product details
Technical specifications
Product details : SANDVIK 2F380-1600-250ASD1745 SC MILLING CM PLURA 2 7963628
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.42
excl. VAT
/
Each
£
548.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-1000-NH H10F DURA SOLID CARBIDE END MILL 8412585
SANDVIK 2F340-2540-228-SC1745 SC MILLING CM PLURA 2 7419213
MITSUBCARB MPXLRBD0100R005N040 ENDMILL COATED MSTAR 90042807
DORMER S812HB7.0 DRILL 7.00 MM 5983593
DORMER S7614.0 END MILL 4.00 MM 6706997
WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542
DORMER S803HB14.0 DRILL 14.00 MM 5982525
SANDVIK R215.36-20060-AC38L1620 SC MILLING CM PLURA 2 5742739
SANDVIK 2P123-2000-NGH10F SC MILLING CM PLURA 2 6260016
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
CUTLINE 893364 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
DORMER S7675.0XR0.3 6707017
SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301
SANDVIK 2S342-0953-152CMBM2CM SC MILLING CM PLURA 2 8352880
CUTLINE 893240 6MM CARBIDE END MILL 3 FLT CUPP S/S