Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7675.0XR0.3 6707017
DORMER S7675.0XR0.3 6707017
Solid carbide miller Dormer
References
dormer:
S7675.0XR0.3
rubix:
376A4138
ean:
7320760685662
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7675.0XR0.3 6707017
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.53
excl. VAT
/
Each
£
54.64
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F440-1270-304ASD1725 SC MILLING CM PLURA 2 7858315
DORMER S26216.0XR2.5 6706959
WALTERPROT H8015828-12-0.5-36 ADVANCED MILLING CUTTER 5150884
WALTER H602111-10 MILLING CUTTERS 5083349
DORMER S5016.0 S501 6.00 SLOT DRILL 5983168
SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322
SANDVIK 1K253-1200-NB H10F DURA SOLID CARBIDE END MILL 8389108
WALTERPROT MC232-02.0A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022529
CUTLINE VARICUT 12MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.34-16030-BC32B1620 SC MILLING CM PLURA 2 5743298
SANDVIK 316-10SL442-10010P1730 SOLID CARBIDE HEADS 6874172
ROEBUCK CH152 VARI PITCH HOLE SAW 152MM
DORMER S52618.0 6706797
SANDVIK R2164208030AK16G1620 SOLID CA
WALTERPROT H4044918-2-20 ADVANCED MILLING CUTTER 5150525