References
Dormer:S26220.0XR1.0
Rubix:376A3812
EAN:7320760685181




Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Product details : DORMER S26220.0XR1.0 6706969
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 316.82 excl. VAT
/ Each
£ 380.18 incl. VAT
- Usually arrives within 14 working days