Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P460-0635-OAO10M SC MILLING CM PLURA 2 7254389
SANDVIK 2P460-0635-OAO10M SC MILLING CM PLURA 2 7254389
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P460-0635-OA O10M
rubix:
319A6658
manufacturer :
7254389
ean:
7323221821012
Product details
Technical specifications
Product details : SANDVIK 2P460-0635-OAO10M SC MILLING CM PLURA 2 7254389
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.83
excl. VAT
/
Each
£
200.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE UK-OEMSC305 OEMSC305 5MM CARBIDE 3FL SLOT DRILL ALCRN
DOR S804HA 20.0MM 4FLT EX/SL SPECTRUM ALN CTD
SANDVIK 1K354-0600-050-XD1730 SC MILLING CM PLURA 1
SANDVIK 1B230-0600-XA 1630 6259430
SANDVIK R215.34C06040-DC13K1640 SC MILLING CM PLURA 2 5742653
DORMER S22514.0 END MILL 14.00 MM 6706805
SANDVIK 1K365-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213606
DORMER S5335.0XD5 6706545
SANDVIK 2S220-1200-150-NC H10F 6260145
DORMER S803HB11.7 DRILL 11.70 MM 5982519
CUTLINE 2 FLUTE CARBIDE SHORT SERIES WELDON SHANK OZMA MM 2 862608
WALTER H602551-8 MILLING CUTTERS 5083381
CUTLINE 893444 D.12 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
DORMER S803HB4.5 DRILL 4.50 MM 5982555
SANDVIK R216.42-02530-AI25G1610 SC MILLING CM PLURA 2 5743416