Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5335.0XD5 6706545
DORMER S5335.0XD5 6706545
Solid carbide miller Dormer
References
dormer:
S5335.0XD5
rubix:
376A3944
ean:
7320760680940
Technical specifications
Diameter
5
mm
Total length
100
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5335.0XD5 6706545
Technical specifications
Attributes
Diameter
5
mm
Total length
100
mm
Length of cut
9
mm
Number of teeth
2
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.25
excl. VAT
/
Each
£
66.30
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT MC232-05.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568699
WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
DORMER S803HB5.0 DRILL 5.00 MM 5982561
DORMER S5254.0 END MILL 4.00 MM 6706811
DORMER S6122.5 6706608
ROEBUCK CH64 VARI PITCH HOLE SAW 64MM
WALTERPROT MC232-20.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022540
SANDVIK R216.42-02030-AP20G 1610 5743403
ROEBUCK 256048 VARI PITCH HOLE SAW 111MM
MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838
DORMER S71718.0 END MILL 18.00 MM 6706708
CUTLINE 893317 D.20 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER P8156.0X6.0 BURR 6.00 MM X 6.00 MM 6814165
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
SANDVIK 2P342-1905-CMBM2CM SC MILLING CM PLURA 2 8352819