Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B230-0600-XA 1630 6259430
SANDVIK 1B230-0600-XA 1630 6259430
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B230-0600-XA 1630
rubix:
286A9874
manufacturer :
6259430
Product details
Technical specifications
Product details : SANDVIK 1B230-0600-XA 1630 6259430
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.73
excl. VAT
/
Each
£
46.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0200R010N200 ENDMILL COATED MSTAR 90042826
SANDVIK 316-16CM800-16045G1730 316 SOLID CARBIDE HEAD 7611749
DORMER S5332.0XD6 DRILL 2.00 MM X 6.0 MM 6706540
SANDVIK 1K223-2000-NH H10F DURA SOLID CARBIDE END MILL 8412588
SANDVIK 2F340-0500-050-SC1745 SC MILLING CM PLURA 2 7419160
SANDVIK 2F342-0600-100-PDP2BM SC MILLING CM PLURA 2 8351672
SANDVIK 2P050-0600-OA O10A 7254419
SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805
SANDVIK R216.42-08030-AK16A H10F 5743485
SANDVIK 1P360-1000-XA 1620 6259903
DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
SANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154
WALTERPROT H302711-4 MILLING CUTTERS SOLID CARBIDE 5082120
WALTERPROT H602681-4 MILLING CUTTERS SOLID CARBIDE 5083398
WALTERPROT MC232.9.53W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568745