Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9442.0 S944 2.00 CARBIDE MC-X MULTI-FLUTE END MILL 5982894
DORMER S9442.0 S944 2.00 CARBIDE MC-X MULTI-FLUTE END MILL 5982894
Solid carbide miller Dormer
References
dormer:
S9442.0
rubix:
293A7510
ean:
7320760040218
Technical specifications
Diameter
2
mm
Total length
38
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9442.0 S944 2.00 CARBIDE MC-X MULTI-FLUTE END MILL 5982894
Technical specifications
Attributes
Diameter
2
mm
Total length
38
mm
Length of cut
6
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.72
excl. VAT
/
Each
£
22.46
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S2626.0XR0.3 6706931
SANDVIK 2B330-0600-NC H10F PLURA SOLID CARBIDE END MILL 6259975
SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584
SANDVIK R216.23-05050CAK13H 1620 5742926
SANDVIK 1K365-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213586
DORMER S5295.0XD6 6706507
DORMER S6122.0 6706607
DORMER S5358.0 6706570
DORMER P83112.7X6.0 BURR 12.70 MM X 6.00 MM 6814204
SANDVIK 1K334-1000-100-XD 1730 END MILL 8213492
WALTERPROT H302611-7 MILLING CUTTERS SOLID CARBIDE 5082074
CUTLINE 893267 3MM CARBIDE END MILL 4 FLT CUPP WELDON
WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130
MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387
SANDVIK 2F440-1905-304ASD1725 SC MILLING CM PLURA 2 7858323