Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786
SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P330-1905-XA 1620
rubix:
319A2815
manufacturer :
7045786
ean:
7323221046804
Product details
Technical specifications
Product details : SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.67
excl. VAT
/
Each
£
188.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-12SM450C12010P 1730 7611739
DORMER S52312.0XR3.0 6706753
SANDVIK 1K337-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213631
SANDVIK 1P220-1770-XB1630 SC MILLING CM PLURA 1 6259516
SANDVIK 316-16SM645-16004K1730 SOLID CARBIDE HEADS 7611774
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 8 863107
SANDVIK 2P051-0600-OA O10A 7254428
CUTLINE 893337 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2P123-0600-NG H10F PLURA SOLID CARBIDE END MILL 6260021
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
SANDVIK 1K354-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213539
CUTLINE SINGLE FLUTE CARBIDE ROUTER - STRAIGHT SHANK - MM 2 862851
SANDVIK R216.42-08030-AP08G1610 SC MILLING CM PLURA 2 5743462
CUTLINE 893270 6MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.42-00530-JC05G1700 SC MILLING CM PLURA 2 5963275