Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P250-1905-XA1630 SC MILLING CM PLURA 1 7045807
SANDVIK 1P250-1905-XA1630 SC MILLING CM PLURA 1 7045807
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P250-1905-XA 1630
rubix:
319A1796
manufacturer :
7045807
ean:
7323221047016
Product details
Technical specifications
Product details : SANDVIK 1P250-1905-XA1630 SC MILLING CM PLURA 1 7045807
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.00
excl. VAT
/
Each
£
196.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K337-2000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213634
DORMER S76316.0XR1.0 END MILL 16.00 MM X 1.0 MM 6706861
DORMER S2295.0XD5 DRILL 5.00 MM X 5.0 MM 6706522
SANDVIK 2S340-1200-150-MA 1640 6260170
WALTERPROT MC232.9.53W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092187
SANDVIK 2P050-1000-OAO10A SC MILLING CM PLURA 2 7254424
DORMER S7675.0XR0.3 6707017
SANDVIK 2P232-0400-NA H10F PLURA SOLID CARBIDE END MILL 6260085
SANDVIK 1K365-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213599
SANDVIK 2F340-1200-100CSC1745 SC MILLING CM PLURA 2 7419221
DORMER P8193.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814177
SANDVIK 2P340-0600-PA 1630 6260104
DORMER S5233.0XR0.3XD6 6706729
CUTLINE UK-OEMSC302 OEMSC302 2MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER P8339.6X6.0 BURR 9.60 MM X 6.00 MM 6814206