Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5233.0XR0.3XD6 6706729
DORMER S5233.0XR0.3XD6 6706729
Solid carbide miller Dormer
References
dormer:
S5233.0XR0.3XD6
rubix:
376A3840
ean:
7320760682784
Technical specifications
Diameter
3
mm
Total length
50
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5233.0XR0.3XD6 6706729
Technical specifications
Attributes
Diameter
3
mm
Total length
50
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.15
excl. VAT
/
Each
£
46.98
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S26220.0XR3.0 6706972
SANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826
CUTLINE 4 FLUTE CARBIDE END MILL STD SER STRAIGHT SHANK MM 16 862724
CUTLINE 893234 16MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R216.64-12030-AO13G1610 SC MILLING CM PLURA 2 5743656
SANDVIK 1P231-0900-XA 1630 6259670
CUTLINE 893267 3MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.34-04030-AS08N 1620 CARBIDE ENDMILL 5743234
SANDVIK 2P440-1200-SD1725 SC MILLING CM PLURA 2 7858268
MITSUBCARB MPXLRBD0200R010N160 ENDMILL COATED MSTAR 90042825
SANDVIK 2F440-1270-228ASD1725 SC MILLING CM PLURA 2 7858314
SANDVIK R216.24-06030CAP06G1610 SC MILLING CM PLURA 2 5742888
SANDVIK 1K333-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213451
GUHRING 03720 016.000 MILLS CARBIDE UNIVERS 9037200160000
SANDVIK 1K233-0600-100-NB H10F DURA SOLID CARBIDE END MILL 8386825