Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8339.6X6.0 BURR 9.60 MM X 6.00 MM 6814206
DORMER P8339.6X6.0 BURR 9.60 MM X 6.00 MM 6814206
Solid carbide miller Dormer
References
dormer:
P8339.6X6.0
rubix:
2578992
ean:
7320760688472
Technical specifications
Diameter
9.6
mm
Total length
19
mm
Length of cut
64
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8339.6X6.0 BURR 9.60 MM X 6.00 MM 6814206
Technical specifications
Attributes
Diameter
9.6
mm
Total length
19
mm
Length of cut
64
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.16
excl. VAT
/
Each
£
25.39
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2B320-1600-NGH10F SC MILLING CM PLURA 2 6261148
CUTLINE 862824 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
CUTLINE 855674 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 10 862734
SANDVIK 1P251-0900-XA1630 SC MILLING CM PLURA 1 6259799
CUTLINE 893310 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S26218.0XR3.0 6706966
SANDVIK 1K365-1000-XD 1730 DURA SOLID CARBIDE END MILL 8213613
SANDVIK 2N342-1111-PDP2BM SC MILLING CM PLURA 2 8351807
SANDVIK R215.36-10050-AC22L1620 SC MILLING CM PLURA 2 5742792
DORMER S5232.0XR0.2 6706725
SANDVIK R216.24-12050GCK26P1620 SC MILLING CM PLURA 2 5743084
SANDVIK 1B232-1270-XA1620 SC MILLING CM PLURA 1 6259448
SANDVIK R216.22-03030BAP03G1610 SC MILLING CM PLURA 2 5743004
DORMER S5245.0XR0.5 6706653