Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8193.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814177
DORMER P8193.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814177
Solid carbide miller Dormer
References
dormer:
P8193.0X3.0
rubix:
2578963
ean:
7320760688182
Technical specifications
Diameter
3
mm
Total length
1.5
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8193.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814177
Technical specifications
Attributes
Diameter
3
mm
Total length
1.5
mm
Length of cut
38
mm
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893410 2MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK 2F380-0953-228ASD1745 SC MILLING CM PLURA 2 7963641
GUHRING 03314 010.000 END MILLS SOLID CARBIDE
SANDVIK R216.24-10050CCC22P 1620 5742960
SANDVIK 2P212-0050-PC1620 SC MILLING CM PLURA 2 6260062
SANDVIK 2P342-2000-PBP2BM SC MILLING CM PLURA 2 8351857
WALTERPROT MC232.6.35A3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092186
DORMER S71812.0 END MILL 12.00 MM 6706775
SANDVIK R215.36-18060-AC32L1620 SC MILLING CM PLURA 2 5742731
WALTERPROT MC232-10.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568719
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 6 862786
SGS 42666 55SS SHORT 8MM X 0.50R TI-A V-CARB
DORMER S803HA18.0 DRILL 18.00 MM 5983363
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 2 862584
CUTLINE 893417 12MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S