Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1588-152ASD1725 SC MILLING CM PLURA 2 7858317
SANDVIK 2F440-1588-152ASD1725 SC MILLING CM PLURA 2 7858317
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1588-152ASD 1725
rubix:
318A3849
manufacturer :
7858317
ean:
7323225032100
Product details
Technical specifications
Product details : SANDVIK 2F440-1588-152ASD1725 SC MILLING CM PLURA 2 7858317
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.17
excl. VAT
/
Each
£
433.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P251-0400-XA 1630 PLURA SOLID CARBIDE END MILL 6259794
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
SANDVIK RA216.24-1650BAK08H1620 SC MILLING CM PLURA 2 5739475
SANDVIK 2P050-0953-OAO10A SC MILLING CM PLURA 2 7254423
SANDVIK 1P221-0675-XA1630 SC MILLING CM PLURA 1 6259568
DORMER S2294.0XD6 DRILL 4.00 MM X 6.0 MM 6706521
DORMER S2628.0XR0.5 6706935
CUTLINE UK-OEMSC208 OEMSC208 8MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 1K232-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213429
CUTLINE 893239 5MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK R215.34C20040-DS20K1640 SC MILLING CM PLURA 2 5742780
SANDVIK R215.34C08050-BC19P1640 SC MILLING CM PLURA 2 5742673
DORMER S7144.0 DRILL 4.00 MM 6706617
SANDVIK 2P212-0060-PC1620 SC MILLING CM PLURA 2 6260063
DORMER S22716.0 6706825