Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7144.0 DRILL 4.00 MM 6706617
DORMER S7144.0 DRILL 4.00 MM 6706617
Solid carbide miller Dormer
References
dormer:
S7144.0
rubix:
2556947
ean:
7320760681664
Technical specifications
Diameter
4
mm
Total length
60
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7144.0 DRILL 4.00 MM 6706617
Technical specifications
Attributes
Diameter
4
mm
Total length
60
mm
Length of cut
19
mm
Number of teeth
3
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.40
excl. VAT
/
Each
£
43.68
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 1P220-0775-XB1630 SC MILLING CM PLURA 1 6259539
DORMER S2626.0XR1.0 6706933
GUHRING 05735 006.000 END MILL SOLID CARBIDE 6MM TYPE N 6527L FIRE
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623
DORMER S52518.0 6706818
SANDVIK R216.42-00330-EC03G 1700 5963261
SANDVIK 1P230-0350-XA1630 SC MILLING CM PLURA 1 6259640
DORMER S7398.0 S739 8.00 CARBIDE CHAMFER SLOT DRILL 6706890
WALTERPROT H302211-9 MILLING CUTTERS SOLID CARBIDE 5081965
SANDVIK 2P370-0953-PB1740 SC MILLING CM PLURA 2 6870034
MITSUBCARB MPXLRBD0100R005N030 ENDMILL COATED MSTAR 90043375
DORMER P8219.6X6.0 BURR 9.60 MM X 6.00 MM 6814185
WALTERPROT H302914-12 MILLING CUTTERS SOLID CARBIDE 5082292
SANDVIK R216.42-03030-AC04G1610 SC MILLING CM PLURA 2 5743432