Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0953-228-SC1745 SC MILLING CM PLURA 2 7419198
SANDVIK 2F340-0953-228-SC1745 SC MILLING CM PLURA 2 7419198
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-0953-228-SC 1745
rubix:
320A1160
manufacturer :
7419198
ean:
7323222411755
Product details
Technical specifications
Product details : SANDVIK 2F340-0953-228-SC1745 SC MILLING CM PLURA 2 7419198
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK RA216.23-1250AAK06P1630 SC MILLING CM PLURA 2 5740184
WALTER H8E11118-E12-12 CONEFIT MILLING CUTTERS SOLID CARBIDE 5627128
SANDVIK 2F440-1905-076ASD1725 SC MILLING CM PLURA 2 7858320
DORMER S7186.0 END MILL 6.00 MM 6706772
DORMER S2623.0XR0.5 6706925
SANDVIK 2S340-0600-050-MA 1640 6260163
DORMER S814HA5.0 END MILL 5.00 MM 5983591
SANDVIK A326R06-M1502006-CH1025 SC MILLING CM PLURA 2 6010148
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI
SANDVIK 2S340-1000-100-MA 1640 6260166
SANDVIK 1K232-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213425
SANDVIK 2P170-2000-NAH10F SC MILLING CM PLURA 2 6260037
SANDVIK 2P232-2000-NA H10F 6260083
SANDVIK 2F380-1905-076ASD1745 SC MILLING CM PLURA 2 7963650
SANDVIK 2F340-2000-300-SC 1745 7419176