Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H8E11118-E12-12 CONEFIT MILLING CUTTERS SOLID CARBIDE 5627128
WALTER H8E11118-E12-12 CONEFIT MILLING CUTTERS SOLID CARBIDE 5627128
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8E11118-E12-12
rubix:
291A2323
manufacturer :
5627128
ean:
4042446189990
Product details
Technical specifications
Product details : WALTER H8E11118-E12-12 CONEFIT MILLING CUTTERS SOLID CARBIDE 5627128
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.75
excl. VAT
/
Each
£
114.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 03891 008.500 END MILL CARBIDE 9038910085000
SANDVIK 1K333-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213461
DORMER S6298.0 DRILL 8.00 MM 6706534
MITSUBCARB MPXLRBD0120R020N100 ENDMILL COATED MSTAR 90042816
MITSUBCARB MPXLRBD0040R005N030 ENDMILL COATED MSTAR 90042797
CUTLINE 855664 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
DORMER S76518.0 END MILL 18.00 MM 6706870
DORMER S7183.0 END MILL 3.00 MM 6706769
DORMER S90314.0 DRILL 14.00 MM 5983064
SANDVIK 2F380-2500-635ASD1745 SC MILLING CM PLURA 2 7963636
ROEBUCK CH127 VARI PITCH HOLE SAW 127MM
DOR CARB TIALN-X END MILL BN 6.0
SANDVIK 1P341-1588-XA1630 SC MILLING CM PLURA 1 7045793
DORMER S814HB10.0 END MILL 10.00 MM 5983604
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 3 862905