WALTERPROT MC232.9.53W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568745


Solid carbide shoulder/slot mills MC232

References
walter prototyp:MC232.9.53W4D038C-WJ30ED
rubix:356A6145
manufacturer :7568745
ean:4042446298296
brand logo
brand logo
Technical specifications
Diameter9.53 mm
Total length76.2 mm
Length of cut22.23 mm
See all Specifications

Product details : WALTERPROT MC232.9.53W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568745


Solid carbide shoulder/slot mills MC232 MC232.9.53W4D076C-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • DIN 6535 HB shank • inch • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.375in • R=0.015in • Z=4

Technical specifications


Attributes
Diameter9.53 mm
Total length76.2 mm
Length of cut22.23 mm
Number of teeth4
Tail diameter9.53 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length36.5 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 64.75 excl. VAT
/ Each
£ 77.70 incl. VAT
  • Usually arrives within 14 working days