Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H5651106-NPTF1/8 THREAD MILLING CUTTERS 5115572
WALTER H5651106-NPTF1/8 THREAD MILLING CUTTERS 5115572
Thread Milling Cutter
References
walter prototyp:
H5651106-NPTF1/8
rubix:
276A0762
manufacturer :
5115572
ean:
4042446135447
Technical specifications
Diameter
7.9
mm
Total length
58
mm
Length of cut
11.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER H5651106-NPTF1/8 THREAD MILLING CUTTERS 5115572
ALTIUS
Strengths
•Universal thread milling cutters
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
Diameter
7.9
mm
Total length
58
mm
Length of cut
11.5
mm
Number of teeth
3
Tail diameter
8
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
342.62
excl. VAT
/
Each
£
411.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P211-0040-PC1620 SC MILLING CM PLURA 2 6260060
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 4 862682
SANDVIK 1K377-2500-600-XD 1730 DURA SOLID CARBIDE END MILL 8213681
SANDVIK 2S340-2000-400-MA1640 SC MILLING CM PLURA 2 6260153
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 5 862575
SANDVIK R216.24-12030BAJ12G 1610 PLURA SOLID CARBIDE END MILL 5742943
DORM CARBTIALN-X 4 FL END MILL B/NOSE LONG CTR CUTTER
SANDVIK 2P070-1200-PB1610 SC MILLING CM PLURA 2 7990645
SANDVIK RA216.24-3250DAK16H1620 SC MILLING CM PLURA 2 5739985
WALTERPROT MC232.12.7W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568748
WALTERPROT MC232-02.0A4B020C-WJ30ED SC MILLING CUTTERS PERFORM 7568696
SANDVIK 2F340-0953-076-SC1745 SC MILLING CM PLURA 2 7419196
SANDVIK 1B240-0635-XA1630 SC MILLING CM PLURA 1 6259458
DORMER S71516.0 6706635
DORMER P8319.6X6.0 BURR 9.60 MM X 6.00 MM 6814203