Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-0600-050-SD1725 SC MILLING CM PLURA 2 7858139
SANDVIK 2S440-0600-050-SD1725 SC MILLING CM PLURA 2 7858139
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-0600-050-SD 1725
rubix:
317A7858
manufacturer :
7858139
ean:
7323225031424
Product details
Technical specifications
Product details : SANDVIK 2S440-0600-050-SD1725 SC MILLING CM PLURA 2 7858139
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.65
excl. VAT
/
Each
£
94.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE VARICUT 10MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 16 862712
SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201
WALTER H602641-2 MILLING CUTTERS 5083386
SANDVIK 2F340-1600-300CSD1745 SC MILLING CM PLURA 2 7419229
SANDVIK 1K354-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213525
DORMER S2314.0XD4 DRILL 4.00 MM X 4.0 MM 6706490
WALTERPROT MC232-20.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022540
SANDVIK 1K253-2000-NB H10F DURA SOLID CARBIDE END MILL 8389110
WALTER H602551-8 MILLING CUTTERS 5083381
SANDVIK 2P090-1600-PB1610 SC MILLING CM PLURA 2 7990648
DREMEL 0.8MM ENGRAVER PK3 26150108JA
DORMER P8013.0X3.0 BURR 3.00 MM X 3.00 MM 6814046
WALTERPROT MC232-20.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568736
SANDVIK 2F440-1588-228ASD1725 SC MILLING CM PLURA 2 7858318