SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA216.24-0830BAK02G1610
Rubix:317A8658
Manufacturer :5740201




Technical specifications
| Diameter | 3.175 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
Product details : SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201
Technical specifications
Attributes
| Diameter | 3.175 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
| Number of teeth | 4 |
| Length of cut | 19.05 mm |
| Total length | 76.2 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill plura solid carbide end mill for hard part milling |
| Angle of helix | 30 ° |
| Machining material | work steels (warm/cold work steels) |
| Capacity length | 19.05 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 82.86 excl. VAT
/ Each
£ 99.43 incl. VAT
- Usually arrives within 14 working days