• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0150R010N120 ENDMILL COATED MSTAR 90042818

MITSUBCARB MPXLRBD0150R010N120 ENDMILL COATED MSTAR 90042818

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0150R010N120
Rubix:278A4523
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0150R010N120 ENDMILL COATED MSTAR 90042818


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 104.16 excl. VAT
/ Each
£ 124.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S7665.0 END MILL 5.00 MM 6707007DORMER S803HB14.0 DRILL 14.00 MM 5982525SANDVIK R216.24-10050FCK22P1620 SC MILLING CM PLURA 2 5742938SANDVIK 2S440-1588-228-SD1725 SC MILLING CM PLURA 2 7858300DORMER S52410.0XR1.0 6706661GUHRING 03720 010.000 MILLS CARBIDE UNIVERS 9037200100000DORMER S26212.0XR2.5 6706948SANDVIK R216.24-20050GCL44P 1620 5847659SANDVIK 2F340-1200-200-SC1745 SC MILLING CM PLURA 2 7419169DOR S813HA 2.5MM 3FLT SHRT LTH SPECTRUM ALN CTDDORMER S5216.0XR1.0 6706676SANDVIK 2S440-0800-050-SD1725 SC MILLING CM PLURA 2 7858251SANDVIK 1K365-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213601SANDVIK R216.42-02530-AK30G1610 SC MILLING CM PLURA 2 5743419WALTERPROT MC232-20.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022552
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap