Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H8E11118-E16-16 CONEFIT MILLING CUTTERS 5627129
WALTER H8E11118-E16-16 CONEFIT MILLING CUTTERS 5627129
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8E11118-E16-16
rubix:
276A0771
manufacturer :
5627129
ean:
4042446190002
Product details
Technical specifications
Product details : WALTER H8E11118-E16-16 CONEFIT MILLING CUTTERS 5627129
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.43
excl. VAT
/
Each
£
178.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K365-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213591
MITSUBCARB MPXLRBD0300R030N300 ENDMILL COATED MSTAR 90042846
SANDVIK R2162406050CAK13P1630 COROMILL
SANDVIK R216.24-20050ICK44P 1620 SOLID CARBIDE END MILL 5742921
SANDVIK R216.44-12030-AI12G 1610 5743553
DORMER S6293.0 DRILL 3.00 MM 6706530
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
DORMER S52512.0 6706815
DORMER S2338.0 6706561
CUTLINE VARICUT 8MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.34-10050-BC22P1630 SC MILLING CM PLURA 2 5743351
SANDVIK 316-16SM210-16008P1730 SOLID CARBIDE HEADS 7611756
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
DOR S813HA 2.5MM 3FLT SHRT LTH SPECTRUM ALN CTD