• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2P342-0476-PAP2BM SC MILLING CM PLURA 2 8351830

SANDVIK 2P342-0476-PAP2BM SC MILLING CM PLURA 2 8351830

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2P342-0476-PA P2BM
Rubix:317A9012
Manufacturer :8351830
EAN:7323227193427
brand logo
brand logo

Product details : SANDVIK 2P342-0476-PAP2BM SC MILLING CM PLURA 2 8351830


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 78.65 excl. VAT
/ Each
£ 94.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S52910.0 6706510SANDVIK 1P220-1970-XB1630 SC MILLING CM PLURA 1 6259518SANDVIK R216.33-16030-BS16K1640 SC MILLING CM PLURA 2 5743208SANDVIK 2B330-0500-NCH10F SC MILLING CM PLURA 2 6259974DORMER S2626.0XR0.3 6706931CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 10 867507SANDVIK 316-10HM450-10015P 1730 7611691SANDVIK 2P342-1600-CMBM2CM SC MILLING CM PLURA 2 8352813SANDVIK 2P340-0900-PA1630 SC MILLING CM PLURA 2 6260107SANDVIK 316-16HM450C16020P 1730 SOLID CARBIDE HEAD 7611754WALTERPROT H302211-2 MILLING CUTTERS SOLID CARBIDE 5081953SANDVIK 1K233-0600-100-NB H10F DURA SOLID CARBIDE END MILL 8386825SANDVIK 316-12SM345-12010A H10F 5782698DORMER S5311.5 DRILL 1.50 MM 6706471MITSUBCARB MPXLRBD0400R020N480 ENDMILL COATED MSTAR 90042857
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap