Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1600-CMBM2CM SC MILLING CM PLURA 2 8352813
SANDVIK 2P342-1600-CMBM2CM SC MILLING CM PLURA 2 8352813
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-1600-CMB M2CM
rubix:
318A5460
manufacturer :
8352813
ean:
7323227198378
Product details
Technical specifications
Product details : SANDVIK 2P342-1600-CMBM2CM SC MILLING CM PLURA 2 8352813
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.08
excl. VAT
/
Each
£
381.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.32-00430-AE04G 1620 PLURA SOLID CARBIDE END MILL 5742931
CUTLINE 893260 6MM CARBIDE END MILL 4 FLT CUPP S/S
DORMER S5274.0 6706829
WALTERPROT H602551-6 MILLING CUTTERS SOLID CARBIDE 5083380
SANDVIK 1K357-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213655
SANDVIK 1K333-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213454
SANDVIK R216.24-05030BAJ05G1610 SC MILLING CM PLURA 2 5742880
CUTLINE 855740 4VAR CARBIDFLUT ENDMLL WELDNSHNK SPCL AERCORN RAD OZMXM
SANDVIK 2F440-1000-200ASD1725 SC MILLING CM PLURA 2 7858277
DORMER S5295.0XD5 6706506
SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582
DORMER P8038.0X6.0 BURR 8.00 MM X 6.00 MM 6814101
SANDVIK 2F341-0800-100-SC1710 SC MILLING CM PLURA 2 7419253
DORMER S52410.0XR1.0 6706661