Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302211-2 MILLING CUTTERS SOLID CARBIDE 5081953
WALTERPROT H302211-2 MILLING CUTTERS SOLID CARBIDE 5081953
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-2
rubix:
357A4372
manufacturer :
5081953
ean:
4042446059330
Technical specifications
Diameter
2
mm
Tail diameter
6
mm
Product details
Technical specifications
Product details : WALTERPROT H302211-2 MILLING CUTTERS SOLID CARBIDE 5081953
Technical specifications
Attributes
Diameter
2
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.98
excl. VAT
/
Each
£
50.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S814HB4.0 END MILL 4.00 MM 5983624
SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
SANDVIK 1K223-1600-200-NH H10F DURA SOLID CARBIDE END MILL 8412613
CUTLINE 893314 D.16 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 1K233-1200-050-NB H10F DURA SOLID CARBIDE END MILL 8386845
SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252
CUTLINE 893310 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623
SANDVIK 2P370-0953-PB1740 SC MILLING CM PLURA 2 6870034
SANDVIK 2F340-1000-200-SC1745 SC MILLING CM PLURA 2 7419167
WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542
SANDVIK R2163406050AK13P1630 COROMILL
DORMER S812HB6.0 DRILL 6.00 MM 5983590
DORMER S5366.0XR1.0 6766502
DORMER S802HB8.0 DRILL 8.00 MM 5983294