SANDVIK R216.24-16050ICK36P 1620 SOLID CARBIDE END MILL 5742940


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-16050ICK36P1620
rubix:258A3177
manufacturer :5742940
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length115 mm
Length of cut36 mm
See all Specifications

Product details : SANDVIK R216.24-16050ICK36P 1620 SOLID CARBIDE END MILL 5742940


Technical specifications


Attributes
Diameter16 mm
Total length115 mm
Length of cut36 mm
Number of teeth4
Tail diameter16 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 327.75 excl. VAT
/ Each
£ 393.30 incl. VAT
  • Usually arrives within 14 working days