Solid carbide miller Sandvik Coromant
Diameter | 3.175 mm |
---|---|
Total length | 63.5 mm |
Length of cut | 11.025 mm |
Diameter | 3.175 mm |
---|---|
Total length | 63.5 mm |
Length of cut | 11.025 mm |
Number of teeth | 3 |
Tail diameter | 6.35 mm |
Angle of helix | 45 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days