Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-1200-250-SC 1710 7419259
SANDVIK 2F341-1200-250-SC 1710 7419259
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F341-1200-250-SC 1710
rubix:
289A1387
manufacturer :
7419259
ean:
7323222412363
Product details
Technical specifications
Product details : SANDVIK 2F341-1200-250-SC 1710 7419259
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.75
excl. VAT
/
Each
£
214.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 6 862786
DOR S802HB 20.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 2 863102
WALTERPROT MC232.3.18A4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568742
CUTLINE 893384 8MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
CUTLINE 893397 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK R216.23-02050ACC07P 1620 5743031
DORMER S5295.0XD6 6706507
SANDVIK 1K333-0150-XA 1730 DURA SOLID CARBIDE END MILL 8213449
DORMER S53414.0 6706582
SANDVIK 1K333-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213461
DORMER S2291.5XD4 DRILL 1.50 MM X 4.0 MM 6706514
SANDVIK 2P170-0300-NA H10F 6260038
WALTERPROT H8015828-5-0.5-20 ADVANCED MILLING CUTTER 5150866
MITSUBCARB MPXLRBD0300R050N300 ENDMILL COATED MSTAR 90042850