Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162325-SVIK DRILLING ENDMILL WEL
R2162325-SVIK DRILLING ENDMILL WEL
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-325
rubix:
1046940
manufacturer :
5742811
ean:
10355763
Technical specifications
Diameter
25.4
mm
Total length
93.4
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162325-SVIK DRILLING ENDMILL WEL
Technical specifications
Attributes
Diameter
25.4
mm
Total length
93.4
mm
Number of teeth
1
Tail diameter
19.05
mm
Type of tail
WELDON
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
383.57
excl. VAT
/
Each
£
460.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K233-0600-050-NB H10F DURA SOLID CARBIDE END MILL 8386824
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
DORMER S76310.0XR2.0 END MILL 10.00 MM X 2.0 MM 6706854
SANDVIK R216.62-10030-AO11G1610 SC MILLING CM PLURA 2 5743584
SANDVIK 1B240-1000-XA 1630 DURA SOLID CARBIDE END MILL 6259463
SANDVIK 1K223-2500-NH H10F DURA SOLID CARBIDE END MILL 8412589
SANDVIK 2P121-0200-NC H10F 6259995
DORMER S5232.0XR0.2 6706725
WALTERPROT H8006428-6 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150839
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 3 862585
SANDVIK 1P221-1370-XB1630 SC MILLING CM PLURA 1 6259599
SANDVIK 1B230-0200-XA 1630 DURA SOLID CARBIDE END MILL 6259425
SANDVIK 2S440-1905-228-SD1725 SC MILLING CM PLURA 2 7858304
DOR S813HA 18.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK R216.42-01530-GC15G1700 SC MILLING CM PLURA 2 5963294