Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2N342-1111-PDP2BM SC MILLING CM PLURA 2 8351807
SANDVIK 2N342-1111-PDP2BM SC MILLING CM PLURA 2 8351807
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2N342-1111-PD P2BM
rubix:
320A0276
manufacturer :
8351807
ean:
7323227193298
Product details
Technical specifications
Product details : SANDVIK 2N342-1111-PDP2BM SC MILLING CM PLURA 2 8351807
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.75
excl. VAT
/
Each
£
161.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE VARICUT 12MM 2.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 4 843400
SANDVIK 316-16SM450C16010P1730 SOLID CARBIDE HEADS 7611769
DORMER S804HB16.0 END MILL 16.00 MM 5983519
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 4 862764
SANDVIK 1K232-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213423
SANDVIK R216.33-20030-BS20K1640 SC MILLING CM PLURA 2 5743652
BOSCH 2608900527 EXPERT POWER CHANGE PLUS 11MM HSS HOLE SAW
SANDVIK 1K223-2500-NH H10F DURA SOLID CARBIDE END MILL 8412589
DORMER S2256.0 END MILL 6.00 MM 6706801
DORMER S813HA6.0 DRILL 6.00 MM 5983641
DORMER S5293.0XD3 6706502
SANDVIK 1K334-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213497
DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
WALTERPROT H602551-6 MILLING CUTTERS SOLID CARBIDE 5083380