Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1905-076-SD1725 SC MILLING CM PLURA 2 7858302
SANDVIK 2S440-1905-076-SD1725 SC MILLING CM PLURA 2 7858302
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1905-076-SD 1725
rubix:
318A1040
manufacturer :
7858302
ean:
7323225031950
Product details
Technical specifications
Product details : SANDVIK 2S440-1905-076-SD1725 SC MILLING CM PLURA 2 7858302
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
447.33
excl. VAT
/
Each
£
536.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F380-1600-300ASD1745 SC MILLING CM PLURA 2 7963629
CUTLINE OEMSC408 8MM CARBIDE 4FL END MILL ALCRN
WALTERPROT MC232-16.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022563
SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
SANDVIK R216.42-05030-AI05G1610 SC MILLING CM PLURA 2 5743398
DORMER S814HB16.0 END MILL 16.00 MM 5983609
CUTLINE VARICUT 8MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1B240-0600-XA 1630 DURA SOLID CARBIDE END MILL 6259469
SANDVIK 1B230-2000-XA1630 SC MILLING CM PLURA 1 6259435
SANDVIK 1K365-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213606
DORMER S76110.0 END MILL 10.00 MM 6707001
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHNK OZMAMM 10 862566
SANDVIK R216.33-03050-AK08H 1620 5743168
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194