• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-1905-152-PDP2BM SC MILLING CM PLURA 2 8351788

SANDVIK 2F342-1905-152-PDP2BM SC MILLING CM PLURA 2 8351788


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F342-1905-152-PD P2BM
rubix:318A1539
manufacturer :8351788
ean:7323227193205
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F342-1905-152-PDP2BM SC MILLING CM PLURA 2 8351788


Technical specifications


Attributes
No attributes to display for this product
£ 435.42 excl. VAT
/ Each
£ 522.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644ROEBUCK 211-00316 SOLID CARBIDE END MILL 2-F 1/4CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 20 862581SANDVIK 2P050-0794-OAO10A SC MILLING CM PLURA 2 7254421SANDVIK 1P341-1270-XA1630 SC MILLING CM PLURA 1 7045792SANDVIK 2F340-1905-076-SC1745 SC MILLING CM PLURA 2 7419207DORMER S2334.0XD4 S233 4.00 MM X 4.0 MM BALL NOSED SLOT DRILL 6706557DORMER S803HA5.0 DRILL 5.00 MM 5983425SANDVIK 1K223-1600-NB H10F DURA SOLID CARBIDE END MILL 8386781WALTERPROT MC232.19.1W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568752DORMER S7668.0 END MILL 8.00 MM 6707009SANDVIK R216.42-08030-AI08G1620 SC MILLING CM PLURA 2 5743482SANDVIK RA216.24-4850DAK36P1620 SC MILLING CM PLURA 2 5739938CUTLINE 893437 D.12 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories