Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0635-076CMBM2CM SC MILLING CM PLURA 2 8352861
SANDVIK 2S342-0635-076CMBM2CM SC MILLING CM PLURA 2 8352861
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-0635-076CMB M2CM
rubix:
317A7187
manufacturer :
8352861
ean:
7323227198200
Product details
Technical specifications
Product details : SANDVIK 2S342-0635-076CMBM2CM SC MILLING CM PLURA 2 8352861
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.15
excl. VAT
/
Each
£
99.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-10SL442-10015P1730 SOLID CARBIDE HEADS 6874173
CUTLINE 862991 8MM 2FL CARBID BALLNOSE SLOTDRILL SHORT WELDON SHK OZM
DORMER S802HB4.0 DRILL 4.00 MM 5983262
CUTLINE 855662 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
DORMER S71414.0 DRILL 14.00 MM 6706623
DORMER S22510.0 END MILL 10.00 MM 6706803
SANDVIK 1P251-0500-XA1630 SC MILLING CM PLURA 1 6259795
CUTLINE 4 VARI FLUTE END MILL STD SER STRAIGHT SHANK OZDY MM 16 862930
CUTLINE 893245 20MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 1K337-0600-050-XD 1730 END MILL 8213617
ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
SANDVIK 2S220-1000-150-NC H10F PLURA SOLID CARBIDE END MILL 6260144
SANDVIK R216.34-14040-BC26K1640 SC MILLING CM PLURA 2 5743372
SANDVIK 1K223-2500-300-NH H10F DURA SOLID CARBIDE END MILL 8412624
SANDVIK R215.34C16040-DS16K1640 SC MILLING CM PLURA 2 5742625