Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 4 VARI FLUTE END MILL STD SER STRAIGHT SHANK OZDY MM 16 862930
CUTLINE 4 VARI FLUTE END MILL STD SER STRAIGHT SHANK OZDY MM 16 862930
4 vari flute end mill - standard series - straight shank - ozdy coated
References
giss cutline:
862930
rubix:
862930
ean:
3660338175695
Technical specifications
Diameter
16
mm
Total length
92
mm
Length of cut
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 4 VARI FLUTE END MILL STD SER STRAIGHT SHANK OZDY MM 16 862930
4 vari flute end mill - standard series - straight shank - ozdy coated
Technical specifications
Attributes
Diameter
16
mm
Total length
92
mm
Length of cut
32
mm
Number of teeth
4
Tail diameter
16
mm
Angle of helix
35
°
Type of tail
Cylindrical
Coating
OZDY
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.96
excl. VAT
/
Each
£
76.75
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER S7158.0 S715 8.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706631
DORMER S5316.0 6706480
SANDVIK 2F440-0600-100ASD1725 SC MILLING CM PLURA 2 7858272
SANDVIK 2F340-0400-050-SC1745 SC MILLING CM PLURA 2 7419139
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371
SANDVIK 2S440-1270-304-SD1725 SC MILLING CM PLURA 2 7858297
DORMER S812HB6.0 DRILL 6.00 MM 5983590
SANDVIK 2F440-1600-300ASD1725 SC MILLING CM PLURA 2 7858283
SANDVIK 2F341-1000-050-SC1710 SC MILLING CM PLURA 2 7419254
SANDVIK R215.34C20050-BC38P1640 SC MILLING CM PLURA 2 5742812
SANDVIK R216.32-00830-AI08G 1620 5742992
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
WALTERPROT H302211-7 MILLING CUTTERS SOLID CARBIDE 5081963
DORMER P807C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814131
SANDVIK 1K357-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213646