SANDVIK R216.32-00530-AI05G 1620 5742944


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.32-00530-AI05G1620
rubix:286A9250
manufacturer :5742944
brand logo
brand logo
Technical specifications
Diameter0.5 mm
Total length57 mm
Length of cut0.5 mm
See all Specifications

Product details : SANDVIK R216.32-00530-AI05G 1620 5742944


Technical specifications


Attributes
Diameter0.5 mm
Total length57 mm
Length of cut0.5 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
  • Usually arrives within 14 working days