• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1200-050-PB P2BM END MILL 8351911

SANDVIK 2S342-1200-050-PB P2BM END MILL 8351911


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-1200-050-PB P2BM
rubix:264A2131
manufacturer :8351911
ean:7323227189598
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S342-1200-050-PB P2BM END MILL 8351911


Technical specifications


Attributes
No attributes to display for this product
£ 171.95 excl. VAT
/ Each
£ 206.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT H302914-4 MILLING CUTTERS SOLID CARBIDE 5082285DORMER S5234.0XR0.5XD4 6706732CUTLINE 4 FLUTE CARBIDE END MILL STD SER STRAIGHT SHANK MM 12 862723SANDVIK 2F440-1588-152ASD1725 SC MILLING CM PLURA 2 7858317DORMER S9023.0 DRILL 3.00 MM 5983021SANDVIK 2P120-0300-NCH10F SC MILLING CM PLURA 2 6259985SANDVIK R216.23-05050BCC13P 1620 PLURA SOLID CARBIDE END MILL 5742923SANDVIK 1K334-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213502SANDVIK 1P220-1370-XB1630 SC MILLING CM PLURA 1 6259524WALTERPROT H8015828-10-1.5-35 ADVANCED MILLING CUTTER 5150882SANDVIK 1K223-0400-NA H10F DURA SOLID CARBIDE END MILL 8386285GUHRING 05735 005.000 END MILLS SOLID CARBIDE 5.000 MM DIN 6527L FIRESANDVIK R216.24-08030BAJ08G 1610 PLURA SOLID CARBIDE END MILL 5742916SANDVIK R216.24-08050EBC19P1620 SC MILLING CM PLURA 2 5742892SANDVIK R215.H4-10050DAK03P 1620 5742569

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories