SANDVIK R216.24-08050EBC19P1620 SC MILLING CM PLURA 2 5742892


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-08050EBC19P1620
rubix:317A4154
manufacturer :5742892
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R216.24-08050EBC19P1620 SC MILLING CM PLURA 2 5742892


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 101.75 excl. VAT
/ Each
£ 122.10 incl. VAT
  • Usually arrives within 14 working days