SANDVIK 1P340-1600-XB1640 SC MILLING CM PLURA 1 6259865


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P340-1600-XB1640
rubix:319A2303
manufacturer :6259865
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK 1P340-1600-XB1640 SC MILLING CM PLURA 1 6259865


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix37 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 161.33 excl. VAT
/ Each
£ 193.60 incl. VAT
  • Usually arrives within 14 working days