• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B330-0600-NC H10F PLURA SOLID CARBIDE END MILL 6259975

SANDVIK 2B330-0600-NC H10F PLURA SOLID CARBIDE END MILL 6259975


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2B330-0600-NC H10F
rubix:45013107
manufacturer :6259975
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2B330-0600-NC H10F PLURA SOLID CARBIDE END MILL 6259975


Technical specifications


Attributes
No attributes to display for this product
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K333-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213451SANDVIK 2F340-1600-300-SC1745 SC MILLING CM PLURA 2 7419174DORMER S71520.0 6706637WALTERPROT H302914-5 MILLING CUTTERS SOLID CARBIDE 5082286SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872SANDVIK 1K223-2500-100-NH H10F DURA SOLID CARBIDE END MILL 8412622DORMER S5343.0 6706575SANDVIK R216.42-04030-AK08AH10F SC MILLING CM PLURA 2 5743510SANDVIK 1K354-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213539SANDVIK A326R08-M25100VM-TH1025 SC MILLING CM PLURA 2 6010153DORMER P815C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814170SANDVIK R216.22-10030DAI10G1610 SC MILLING CM PLURA 2 5743025SANDVIK 316-10SM345-10010A H10F 5782692DORMER P8429.6X6.0 BURR 9.60 MM X 6.00 MM 6814218SANDVIK 1K223-1000-100-NH H10F DURA SOLID CARBIDE END MILL 8412604

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories