Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1000-MBM2CM SC MILLING CM PLURA 2 8352703
SANDVIK 2P342-1000-MBM2CM SC MILLING CM PLURA 2 8352703
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-1000-MB M2CM
rubix:
320A2553
manufacturer :
8352703
ean:
7323227196985
Product details
Technical specifications
Product details : SANDVIK 2P342-1000-MBM2CM SC MILLING CM PLURA 2 8352703
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.83
excl. VAT
/
Each
£
147.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-08030-AC16G1610 SC MILLING CM PLURA 2 5743476
WALTERPROT H8015828-16-2.0-42 ADVANCED MILLING CUTTER 5150892
DORMER S2606.0 END MILL 6.00 MM 6706916
CUTLINE VARICUT 3MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
CUTLINE 855668 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
WALTERPROT MC232-06.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568710
DORMER S803HB18.0 DRILL 18.00 MM 5982532
SANDVIK 1B232-1905-XA1620 SC MILLING CM PLURA 1 7045771
SANDVIK 1P260-0318-XA1620 SC MILLING CM PLURA 1 7045732
WALTERPROT MC232-02.0A4B020C-WJ30ED SC MILLING CUTTERS PERFORM 7568696
SANDVIK R216.42-10030-AC15G 1700 5963317
SANDVIK 1K357-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213646
SANDVIK 2F440-0800-050ASD1725 SC MILLING CM PLURA 2 7858273
CUTLINE 893274 16MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2F340-3200-400CSC1745 SC MILLING CM PLURA 2 7419227